missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ampac™ Flexibles SealPAK Heavy-Duty Pouches
Description
Ideal for applications requiring long-term storage, sharper objects, or solutions of formaldehyde, acids, alkalies, greases, oils and organic solvents
- Boilable and freezable pouches can sustain temperatures from -56 to 115°C (-70 to 240°F)
- 4.5 mils thick
- Transparent, airtight and leak-proof
- Can be sterilized with gamma, infrared and e-beam
- Sealed pouches can also be surface sterilized using VHP
Order Info
Also available in heat-sealable tubular roll stock that allows you to create custom-size pouches.
Specifications
Specifications
| Material | Polyester |
| Quantity | 1000/Cs. |
| Thickness (English) | 4.50 mil |
| Dimensions (L x W) | 12 x 10 in. (30.5 x 25.4cm) |
| Length (English) | 12 in. |
| Width (English) | 10 in. |
| Capacity (English) | 48 oz. |
| Length (Metric) | 30.5 cm |
| Width (Metric) | 25.4 cm |