missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Flexible Kynar Lined Tubing
Description
- PVC-Free - No DEHP or BPA additive
- Low extractables / leachables liner component
- Kynar liner meets USP Class VI requirements
- Non-Animal Derived Kynar liner
- RoHS Compliant
- Lot Traceable
Warranty
Replacement if not satisfied. 12 Month return Policy.
Specifications
Specifications
| Certifications/Compliance | Complaince Certificates Available |
| Description | Class 7 Cleanroom Manufactured |
| Diameter (English) Inner | 1/32 in. |
| Material | Kflex |
| Diameter (English) Outer | 3/32 in. |
| For Use With (Application) | Medical, Pharmaceutical Uses |
| Packaging Quantity | 50 ft. Roll - Bag |
| Product Line | KFlex - Kynar Lined Tubing |
| Storage Requirements | Out of direct sunlight, >20°F <100°F |
| Color | Opaque White |
| Show More |