missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Flexible Kynar Lined Tubing

Catalog No. 01000792
Change view
Click to view available options
Diameter (English) Inner:
1/16 in.
1/32 in.
1/8 in.
3/16 in.
3/32 in.
Diameter (English) Outer:
1/4 in.
1/8 in.
3/16 in.
3/32 in.
5/32 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer
01000792 3/16 in. 1/4 in.
01000788 1/32 in. 3/32 in.
01000789 1/16 in. 1/8 in.
01000791 1/8 in. 3/16 in.
01000790 3/32 in. 5/32 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 01000792

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Chemical resistant Kynar lined bioprocess and medical grade tubing. More flexible than tubing extruded from 100% Kynar. Sterile using E-beam. Shore A 85

  • PVC-Free - No DEHP or BPA additive
  • Low extractables / leachables liner component
  • Kynar liner meets USP Class VI requirements
  • Non-Animal Derived Kynar liner
  • RoHS Compliant
  • Lot Traceable

Warranty

Replacement if not satisfied. 12 Month return Policy.

Specifications

Certifications/Compliance Complaince Certificates Available
Description Class 7 Cleanroom Manufactured
Diameter (English) Inner 3/16 in.
Material Kflex
Diameter (English) Outer 1/4 in.
For Use With (Application) Medical, Pharmaceutical Uses
Packaging Quantity 50 ft. Roll - Bag
Product Line KFlex - Kynar Lined Tubing
Storage Requirements Out of direct sunlight, >20°F <100°F
Color Opaque White
Product Type Tubing
Show More Show Less