missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Flexi-Bin Cart

Catalog No. 1631775
Change view
Click to view available options
Includes:
Removable 8 in. D Bin
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
1631775 Removable 8 in. D Bin
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1631775 Supplier Labconco™ Supplier No. 8010001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Labconco Flexi-Bin Cart provides for safe transport of glassware and chemical containers.

For safe transport of glassware and chemical containers

  • Removable, corrosion-resistant polyethylene bin; choice of 4- or 8 in. depth (10 or 20cm); bins are interchangeable
  • Supplied with three long and four short polyethylene dividers to partition bin and hold items securely
  • Glacier-white, powder-coated, 18-gauge welded tubular steel frame with rubber handle grips
  • Open bottom shelf for additional storage
  • Four 4 in. dia. (10cm) casters (two locking)
  • Fully assembled
  • Lifetime guarantee

Specifications

Product Type Flexi-bin Cart
Dimensions (L x W x H) 34.88 x 19 x 36.38 in. (88.6 x 48.3 x 92.4 cm)
For Use With (Application) Safe transport of Glassware and chemical containers
Height (English) 36.38 in.
Height (Metric) 92.4 cm
Includes Removable 8 in. D Bin
Length (English) 34.88 in.
Length (Metric) 88.6 cm
Load Bearing Capacity (English) 400 lb.
Load Bearing Capacity (Metric) 181 kg
Material Steel
No. of Shelves 2
Weight (Metric) 20 kg
Weight (English) 44.09 lb.
Width (English) 19 in.
Width (Metric) 48.3 cm
Show More Show Less