missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Flexelene 135C

Catalog No. 01000749
Change view
Click to view available options
Diameter (English) Inner:
1/16 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
Diameter (English) Outer:
1/2 in.
1/8 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
1 in.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer
01000749 1/4 in. 3/8 in.
01000756 3/4 in. 1 in.
01000744 1/16 in. 1/8 in.
01000748 3/16 in. 5/16 in.
01000746 1/8 in. 3/16 in.
01000750 1/4 in. 1/2 in.
01000751 5/16 in. 7/16 in.
01000752 3/8 in. 1/2 in.
01000753 3/8 in. 5/8 in.
01000754 1/2 in. 3/4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 01000749
Only null left

A bioprocess and medical grade tubing that meets USP Class VI requirements as well as cytotoxicity, ISO 10993-5 and hemolysis, ISO 10993-4 requirements. The heat-sealable and thermally weldable TPE polymer is autoclavable to 121°C and has the durability required for use in peristaltic pumps.

  • PVC-Free - No DEHP or BPA additives
  • Ultra-low extractables / leachables
  • ISO 10993-5 – non-cytotoxic
  • ISO 10993-4 – non-hemolytic
  • Low gas and oxygen permeability
  • Low protein binding
  • Non-pyrogenic material
  • Thermally weldable
  • Non-Animal Derived
  • RoHS Compliant
  • Lot Traceable

Warranty

Replacement if not satisfied. 12 Month return Policy.

Specifications

Certifications/Compliance Complaince Certificates Available
Description Class 7 Cleanroom Manufactured
Diameter (English) Inner 1/4 in.
Material TPE
Diameter (English) Outer 3/8 in.
For Use With (Application) Medical, Pharmaceutical Uses; Peristaltic Pump Tubing
Packaging Quantity 50 ft. Roll - Bag
Product Line Flexelene™ 135C Tubing
Storage Requirements Out of direct sunlight, >20°F <100°F
Color Translucent White
Product Type Tubing
Show More Show Less