missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Flexaframe Hook Connector

Catalog No. 01257558
Change view
Click to view available options
Height (Metric):
61 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
01257558 61 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01257558 Supplier Fisherbrand™ Supplier No. CB70013

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Flexaframe Hook Connector ensures secure support for holding your labware and apparatus.

  • Chrome-plated zinc construction
  • Simple, versatile, and easy-to-use

Specifications

Material Zinc
Height (Metric) 61 mm
Height (English) 2.4 in.
Dimensions (L x W) 2.44 x 1.18 x 0.94 in.
Length (English) 2.44 in.
Length (English) Base 1.77 in.
Length (English) Rod 0.51 in.
Length (Metric) 62 mm
Length (Metric) Base 45 mm
Length (Metric) Rod 13 mm
Width (English) 0.94 in.
Width (Metric) 24 mm
Holds 13 mm
Includes Clamp, Connector, Hook, Thumbscrew Adjustment
Product Type Hook Connector
Shape Hook
Size 13 mm
Thread Size M8
Autoclavable Autoclavable
Finish Chrome
For Use With (Application) Chromatography, Distillation, Titrations, Electrolysis, Chemistry, Research and Development, Quality Control, Ring Stands, Water Baths, Cleanroom Applications, Acid Fume Hood Applications
Weight (English) 0.14 lb.
Weight (Metric) 64 g
Show More Show Less