missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ FLEX-COLUMNS™ Economy Chromatography Columns

Catalog No. p-7111273
Change view
Click to view available options
Column Capacity:
2 mL
12 mL
25 mL
74 mL
79 mL
147 mL
Quantity:
1
10
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Column Capacity Quantity
K4204000705 2 mL 10
K4204010705 2 mL 1
K4204011011 79 mL 1
K4204011015 12 mL 1
K4204012505 25 mL 1
K4204012515 74 mL 1
K4204012530 147 mL 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. K4204000705 Supplier DWK Life Sciences Supplier No. 4204000705
Only null left

FLEX-COLUMNS™ are economical and easy-to-use. Short columns are typically used for ion exchange chromatography, sample desalting and semi-disposable applications. Long columns are ideally suited for gel filtration and adsorption chromatography.

  • Constructed of translucent polypropylene reservoirs and column outlets permanently connected to a borosilicate glass barrel, with removable polypropylene caps
  • 20 μm porosity High Density Polyethylene (HDPE) bed supports are fixed in the column outlets
  • Tubing connections on the columns are male Luer locks
  • A wide variety of adapters, valves, and fittings are available as accessories for use as simple and versatile tubing connections
  • Available in 30 different sizes with standard inside diameters of 0.7, 1.0, 1.5 and 2.5 cm and lengths ranging from 4 to 170 cm
  • Maximum pressure is 1.0 bar (14.7 psi, 1.0 atm, 0.1 MPa)
  • Temperature range is 0 to 50 °C
  • Sterilize with 2N NaOH or 100% ethanol
  • autoclaving is not recommended
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
  • Note: End fittings and bed supports are NOT replaceable on FLEX-COLUMNS

Specifications

Quantity 10
Type Chromatography Column
Column Capacity 2 mL