missing translation for 'onlineSavingsMsg'
Learn More

Rubbermaid™ Flat Shelf Carts

Catalog No. S68056
Change view
Click to view available options
Dimensions (L x W x H):
43.9.x 25.9 x 33.3 in.
45.2 x 25.9 x 33.2 in.
Color:
Black
Description:
Flat shelf
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Color Description
S68056 45.2 x 25.9 x 33.2 in. Black -
S51127G 43.9.x 25.9 x 33.3 in. Black Flat shelf
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S68056 Supplier Rubbermaid™ Supplier No. 452088/GRA

Designed for transport of oversized, bulky items

  • Load capacity: 500 lb. (227kg)
  • Sturdy structural foam construction won't rust, dent, chip or peel
  • Rounded corners protect walls and furniture
  • Lightweight and maneuverable
  • Large, nonmarking casters

Order Info

Small cart L x W x H: 16 x 38 x 33 in. . Large cart L x W x H: 45.25 x 24.88 x 33.25 in. . Optional middle shelf available for both sizes.

Specifications

Product Type Utility Cart
Color Black
Dimensions (L x W x H) 45.2 x 25.9 x 33.2 in.
For Use With (Application) Designed for transport of oversized, bulky items
Handle Material Polypropylene
Height (English) 33.2 in.
Includes 4 in. large nonmarking swivel casters
Length (English) 45.2 in.
Length (Metric) 114.9 cm
Load Bearing Capacity (English) 500 lb.
Load Bearing Capacity (Metric) 226.8 kg
No. of Shelves 2
Shelf Material Polypropylene
Size Medium
Width (English) 25.9 in.
Width (Metric) 65.7 cm
Show More Show Less