missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Rubbermaid™ Flat Shelf Carts
Designed for transport of oversized, bulky items
Supplier: Rubbermaid™ 4525 GRAY E
Description
- Load capacity: 500 lb. (227kg)
- Sturdy structural foam construction won't rust, dent, chip or peel
- Rounded corners protect walls and furniture
- Lightweight and maneuverable
- Large, nonmarking casters
Order Info
Small cart L x W x H: 16 x 38 x 33 in. . Large cart L x W x H: 45.25 x 24.88 x 33.25 in. . Optional middle shelf available for both sizes.
Chemical Identifiers
| Utility Cart | |
| Polypropylene | |
| 2 | |
| Medium | |
| 65.7 cm |
| Designed for transport of oversized, bulky items | |
| 4 in. large nonmarking swivel casters | |
| Polypropylene | |
| 25.9 in. |
Specifications
| Utility Cart | |
| Flat shelf | |
| Designed for transport of oversized, bulky items | |
| 33.3 in. | |
| 4 in. large nonmarking swivel casters | |
| 111.4 cm | |
| 113.4 kg | |
| Polypropylene | |
| 25.9 in. |
| Black | |
| 43.9.x 25.9 x 33.3 in. | |
| Polypropylene | |
| 84.6 cm | |
| 43.9 in. | |
| 250 lb. | |
| 2 | |
| Medium | |
| 65.7 cm |