missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ FlaskScrubber™ and SteamScrubber™ Glassware Washer Accessories
Description
Conversion Kits, Freestanding to Mobile
- Add mobility to freestanding SteamScrubber and FlaskScrubber Glassware Washers
- Not for use with undercounter washers or FlaskScrubber Vantage Series Glassware Washers
- Allow washers to be plugged into a 20A electrical wall outlet and connected to a standard laboratory sink faucet
- Kit consists of four 2 in. dia. rubber casters, two aerator adapters for connection to standard 55/64 in.-27 male and 15/16 in.-27 female laboratory faucets, drain hose and installation instructions
- For mixing cold tap water with hot drain water so that water <60°C (<140°F) is directed to house drain system
- Consist of plumbing components, solenoid valve and electrical connections
- When washer drainage pump is activated, solenoid valve opens, releasing flow of cold tap water to drain
Specifications
Specifications
| Product Type | Drain Water Cooling Kit |
| For Use With (Application) | Used to mix cold tap water with hot drain water so that Water <60°C is directed to the house |
| For Use With (Equipment) | FlaskScrubber™, SteamScrubber™ glassware washer |
| Includes | Plumbing components, solenoid valve and electrical connections |
| Weight (English) Shipping | 8 lb. |
| Weight (Metric) Shipping | 3.6 kg |
| Electrical Requirements | 230V 50/60Hz |
| Voltage | 230 V |
| Frequency | 50/60 Hz |
| Quantity | Each |