missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ FlaskScrubber™ and SteamScrubber™ Base Stands

Catalog No. 10359126
Change view
Click to view available options
Weight (English) Shipping:
105 lb.
Weight (Metric) Shipping:
47.6 kg
Width (English):
32.2 in.
Width (Metric):
81.7 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English) Shipping Weight (Metric) Shipping Width (English) Width (Metric)
10359126 105 lb. 47.6 kg 32.2 in. 81.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10359126 Supplier Labconco™ Supplier No. 4595500

For use with Labconco FlaskScrubber and SteamScrubber Washers

Elevate washers 17 in. (43.2cm) for convenient loading

  • Type 304 stainless-steel construction
  • For stationary use
  • Includes storage compartment(s) with door, leveling feet, and instructions
  • No assembly required

Specifications

Material Stainless Steel (304)
Product Type Base Stand
For Use With (Application) Elevate washer 17 in. for washer loading convenience and storage of supplies
For Use With (Equipment) FlaskScrubber™ Vantage series glassware washer
Includes Two storage compartments with hinged doors
Depth (English) 27.5 in.
Depth (Metric) 69.85 cm
Height (English) 17 in.
Height (Metric) 43.1 cm
Width (English) 32.2 in.
Width (Metric) 81.7 cm
Weight (English) Shipping 105 lb.
Weight (Metric) Shipping 47.6 kg
Quantity Each
Show More Show Less