missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ FlaskScrubber Starter Kit

Catalog No. 09311204
Change view
Click to view available options
No. of Pins:
48
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Pins
09311204 48
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09311204 Supplier Labconco™ Supplier No. 4577200

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Outfit a FlaskScrubber to wash a variety of narrow-mouth labware.

  • Use to wash a variety of narrow-mouth labware
  • Includes 24-Place Pipette Insert (4575400), Graduated Cylinder Insert (4574600), Utensil Basket with Cover (4573100), 48-Pin Insert (4574200), and Standard Upper Rack (4668700)

Specifications

Material Stainless Steel
Product Type Starter Kit
Color Silver
No. of Pins 48
Rack Type Spindle
For Use With (Application) Washing Glassware
For Use With (Equipment) FlaskScrubber Glassware Washer
Includes 24-Place Pipette Insert (4575400), Graduated Cylinder Insert (4574600), Utensil Basket with Cover (4573100), 48-Pin Insert (4574200), and Standard Upper Rack (4668700)
Dimensions (L x W x H) 17.7 x 8.9 x 5.1 in.
Weight (English) Shipping 20 lb.
Weight (Metric) Shipping 9.1 kg
Show More Show Less