missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ FlaskScrubber™ Glassware Washers
GREENER_CHOICE

Catalog No. 412101013
Change view
Click to view available options
Description:
FlaskScrubber Glassware Washer
Electrical Requirements:
115 V, 50/60 Hz, 16 A, 1 P
230 V, 50/60 Hz, 11 A, 1 P
230 V, 50/60 Hz, 16.5 A, 3 P
Style:
Freestanding Washer
Freestanding Washer with Window
Undercounter Washer
Undercounter Washer with Window
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Electrical Requirements Style
412101013 FlaskScrubber Glassware Washer 230 V, 50/60 Hz, 16.5 A, 3 P Freestanding Washer with Window
411001000 FlaskScrubber Glassware Washer 115 V, 50/60 Hz, 16 A, 1 P Undercounter Washer
411001010 FlaskScrubber Glassware Washer 230 V, 50/60 Hz, 11 A, 1 P Undercounter Washer
411001013 FlaskScrubber Glassware Washer 230 V, 50/60 Hz, 16.5 A, 3 P Undercounter Washer
411101000 FlaskScrubber Glassware Washer 115 V, 50/60 Hz, 16 A, 1 P Undercounter Washer with Window
411101010 FlaskScrubber Glassware Washer 230 V, 50/60 Hz, 11 A, 1 P Undercounter Washer with Window
411101013 FlaskScrubber Glassware Washer 230 V, 50/60 Hz, 16.5 A, 3 P Undercounter Washer with Window
412001000 FlaskScrubber Glassware Washer 115 V, 50/60 Hz, 16 A, 1 P Freestanding Washer
412001010 FlaskScrubber Glassware Washer 230 V, 50/60 Hz, 11 A, 1 P Freestanding Washer
412001013 FlaskScrubber Glassware Washer 230 V, 50/60 Hz, 16.5 A, 3 P Freestanding Washer
412101000 FlaskScrubber Glassware Washer 115 V, 50/60 Hz, 16 A, 1 P Freestanding Washer with Window
412101010 FlaskScrubber Glassware Washer 230 V, 50/60 Hz, 11 A, 1 P Freestanding Washer with Window
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 412101013 Supplier Labconco™ Supplier No. 412101013
Get an Accessory with Labconco Washer Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Versatile and efficient glassware washers designed for efficient and consistent washing of narrow-neck glassware and general labware.

Labconco FlaskScrubber™ Glassware Washers are designed for efficient and consistent washing of narrow-neck glassware and general purpose labware. The CleanWorks OS software is accessible through a full-color touch screen interface and provides intuitive and clear monitoring of wash loads – ensuring repeatable, effective and traceable cleaning.

FlaskScrubber models reach a maximum of 93° C wash temperature and quickly dry glassware with standard forced air spindle injection drying with SpeedVent heat-management technology. FlaskScrubber models include a 36-place lower spindle rack, and may be outfitted with a wide variety inserts and additional racks to accommodate all types of labware.

 

  • Touch screen display with intuitive CleanWorks OS software
  • Flexible design allows for use of Spindle Injection and Standard racks
  • Max wash temperature 93° C removes tough contaminants
  • Advanced wash pump maximizes water circulation up to 112 gal/min (424 liters/min)
  • Standard forced air spindle drying with SpeedVent technology
  • Durable Type 304 stainless steel chamber and racks
  • 36-place Spindle Injection Rack included

Specifications

Description FlaskScrubber Glassware Washer
Display Full-color Touch Screen
Material Stainless Steel (304)
Product Type Laboratory Glassware Washer
Flow Rate Hot water inlet 1.25 GPM (4.7 LPM), Cold water inlet of 3.5 GPM (13.2 LPM)
Max. Pressure 120 psi (inlet)
Min. Purified Water Pressure N/A, can be supplied from pressurized and non-pressurized sources
Volume (English) 6.73 ft.3 chamber volume
Volume (Metric) 190.6 L chamber volume
Wash Cycles 9 programs with 1 to 9 total cycles
Water Consumption As low as 12.9 L
Style Freestanding Washer with Window
Certifications/Compliance UL61010, CAN/CSA C22.2, CE
For Use With (Application) Ideal for College and University, Government, Pharmaceutical and Industrial Labs or Any Facility Utilizing Reusable Glassware
Includes Lower spindle rack
Inlet Water Temperature (English) Min. 120°F
Inlet Water Temperature (English) Recommended 120°F
Inlet Water Temperature (English) Max. 160°F
Inlet Water Temperature (Metric) Max. 71°C
Inlet Water Temperature (Metric) Min. 49°C
Inlet Water Temperature (Metric) Recommended 49°C
Depth (English) 27.8 in.
Depth (Metric) 70.6 cm
Dimensions (D x W x H) Interior 27.8 x 24.3 x 32.2 to 36.2 in.
Height (English) 32.2 to 36.2 in.
Height (Metric) 81.8 to 91.9 cm
Width (English) 24.3 in.
Width (Metric) 61.7 cm
Weight (English) Shipping 234 lb.
Weight (Metric) Shipping 106.1 kg
Amperage 16.5 A
Electrical Requirements 230 V, 50/60 Hz, 16.5 A, 3 P
Voltage 208/230 V
Frequency 50/60 Hz
Show More Show Less