missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Flask Length PFTE Stopper

Specifications
Specifications
| Shape | Tapered |
| Diameter (Metric) Top | 38 mm |
| Sterility | Non-sterile |
| Diameter (Metric) Bottom | 37 mm |
| Product Type | Teflon Stopper |
| Autoclavable | Not Autoclavable |
| Diameter (Metric) Outer | 38 mm |
| Stopper Number | 38 |
| For Use With (Application) | Organic Synthesis |
| Material | PTFE |
| Show More |