missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Clips and Fasteners for Precision™ Water Baths

Catalog No. p-4527385
Change view
Click to view available options
Capacity (Metric):
13 mm to 25 mm Tubes or 1L Flask
13 to 25 mm
25 mL
50 mL
125 mL
500 mL
1000 mL
Type:
Clip Fastener
Flask Clip
Test Tube Clip
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Type
1545515A 13 to 25 mm Test Tube Clip
1545515B 25 mL Flask Clip
3166198 50 mL Flask Clip
1545515D 125 mL Flask Clip
3166199 500 mL Flask Clip
1545515G 1000 mL Flask Clip
3166189 13 mm to 25 mm Tubes or 1L Flask Clip Fastener
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 1545515A Supplier Thermo Scientific™ Supplier No. 3166216
Only null left

Use these flask clips in water baths.

Clips and fasteners for use with Thermo Scientific™ Precision™ water baths.

Features:

Flask Clips

  • Secure various size flasks to bath platform
  • Stainless steel
  • Each requires one fastener (Cat. No. 3166189 - order separately)

Test Tube Clip

  • Stainless steel
  • Hold 13 mm to 25 mm tubes
  • Each requires one fastener (Cat. No. 3166189 - order separately)

Warranty: varies by country, please contact us for details

Specifications

Capacity (Metric) 13 to 25 mm
For Use With (Equipment) For use in Precision Reciprocal, Dubnoff, and Shallow-Form Shaking Water Baths.
Shaking Motion Reciprocating
Type Test Tube Clip
Holds 13 to 25 mm Tubes