missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Clips and Fasteners for Precision™ Water Baths
Description
Clips and fasteners for use with Thermo Scientific™ Precision™ water baths.
Features:
Flask Clips
- Secure various size flasks to bath platform
- Stainless steel
- Each requires one fastener (Cat. No. 3166189 - order separately)
Test Tube Clip
- Stainless steel
- Hold 13 mm to 25 mm tubes
- Each requires one fastener (Cat. No. 3166189 - order separately)
Warranty: varies by country, please contact us for details
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| For Use With (Equipment) | For use in Precision Reciprocal, Dubnoff, and Shallow-Form Shaking Water Baths. |
| Shaking Motion | Reciprocating |
| Type | Flask Clip |
| Holds | 4 x 500 mL (Model 25), 12 x 500 mL (Model 50) Flasks |