missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Flash-Chromatography Assembly with Standard Column and Threaded Joints , Joint Size: ST/NS 29/32
Flash chromatography is useful for rapid, preparative separations with moderate resolutions.
$753.18 - $838.29
Specifications
| Column Type | Flash Chromatography |
|---|---|
| For Use With (Application) | Flash Chromatography |
| Joint Size | ST/NS 29/32 |
| Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) Outer | Length (Metric) | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) Outer | Length (Metric) | Price | Quantity | |||
|
111008632
|
MilliporeSigma™ Supelco™
Z2029081EA |
200 mL | 25 mm | 584 mm |
Each for $753.18
|
|
|||
|
111008495
|
MilliporeSigma™ Supelco™
Z2029161EA |
400 mL | 38 mm | 560 mm |
Each for $838.29
|
|
|||
Description
Grease-free design eliminates contamination and frozen joints. Consists of column and flow controller. Order solvent reservoir separately.Specifications
| Flash Chromatography | |
| Flash Chromatography | |
| ST/NS 29/32 |