missing translation for 'onlineSavingsMsg'
Learn More

Corepoint™ Scientific Flammable Material Storage Refrigerators

Catalog No. 361058670
Change view
Click to view available options
Capacity (Metric):
396 L
481 L
566 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
361058670 396 L
361058677 481 L
361058680 566 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 361058670 Supplier Corepoint™ Scientific Supplier No. FR141WWW/0HC

Elevate your lab safety with Corepoint™ Flammable Storage Refrigerators.

  • Flammable storage refrigerators meet the requirements of NFPA 45 and NFPA 30 for cold storage of flammable and combustible materials in unclassified laboratory locations. Utilizes non-sparking and/or ATEX rated components to ensure an intrinsically safe interior for flammable materials in sealed containers.
  • Meet NFPA 45 and 30 Requirements for Flammable Storage
  • Temperature alarms
  • Keyed Door locks
  • Spacious shelving
  • Probe access
  • Natural hydrocarbon refrigerants
  • These refrigerators provide multi-functional features in a costeffective design, including temperature alarms, keyed door locks, interior shelving, probe access, and microprocessor temperature control. All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.

Specifications

Type Refrigerator
Capacity (English) 14 cu. ft
Capacity (Metric) 396 L
Temperature Range 1°C to 10°C
Refrigerant R600a
Door Style Solid Swing
No. of Doors 1
Shelves 5
Cabinet Material Scratch-resistant Painted Steel
Exterior Finish Powder-coated Steel
Insulation EPA-compliant High-density Urethane Foam
Interior Stainless Steel
Certifications/Compliance ETL, NFPA
Style Upright
Display Digital
Casters No
Color White
Condenser Type Fan-forced
For Use With (Application) Flammable Refrigeration
Warranty 2-year Parts and Labor Warranty
Defrost Cycle
Min. Clearance 75 in.
Monitoring Options Audible and Visual High and Low Temperature Alarms
Compressor H-drive
Amperage 2.5 A
Plug Type NEMA 5-15
Voltage 115 V
Show More Show Less