missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CritiCore Protective Wear Flame-Resistant Indura Lab Coat
Flame-Resistant Indura Lab Coats are durable enough to withstand industrial laundering while maintaining fire-resistant properties that are guaranteed for the life of the garment.
$143.88 - $143.88
Specifications
| Gender | Unisex |
|---|---|
| Material | FR Cotton |
| Color | Blue |
| Closure Type | Snaps |
| Cuff Style | Tunnelized Elastic |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
18-111-236
|
CritiCore Protective Wear
12L34940IN303PMBLU |
Medium |
Each for $143.88
|
|
|||||
Description
- 360° fire-resistant identification patches
- Quick-release snap front
- Safety-sleeve cuff with tunneled elastic
- Breast pocket with pencil slot
- 2 oversized hip pockets
- Vent openings on the sides allow access to pants pockets
- Meets HRC1 and NFPA 70E requirements
- Fire-resistant properties guaranteed for life of garment
Specifications
| Unisex | |
| Blue | |
| Tunnelized Elastic | |
| Non-sterile | |
| Lapel | |
| HRC 1 and NFPA 70E compliant | |
| 39 in. |
| FR Cotton | |
| Snaps | |
| Reusable | |
| 3 | |
| HRC 1 Flame-resistant compliant | |
| Research Labs, Pharmaceutical, Bio-Tech, Chemistry | |
| 99.06 cm |