missing translation for 'onlineSavingsMsg'
Learn More

Bulwark™ Flame Resistant Balaclava with Face Mask

Catalog No. p-200000048
Change view
Click to view available options
Color:
Gray
Navy
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17204228 Gray
17204248 Navy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17204228 Supplier Bulwark™ Supplier No. HEB2GY RG M
Only null left

Flame Resistant Balaclava with Face Mask is designed for comfort and safety. With a CAT 2 arc rating, an extra long neck skirt and a double-layer in the face area this will be your go-to face mask. Plus it'll even fit under your hard hat so you can focus on getting work done.

  • This flame resistant face mask is designed for comfort and safety.
  • With a CAT 2 arc rating, an extra long neck skirt and a double-layer in the face area this will be your go-to face mask.
  • Plus it'll even fit under your hard hat so you can focus on getting work done.
  • Certifications Level 2: Category 2 Protection
  • Wash Care: Home Wash
  • Fabric: Flame resistant, 7 oz. (235 g/m&superscript_2;)
  • Blend: 95% Cotton/ 5% Spandex
  • Collar: Extra long neck skirt
  • Features: Sized to fit comfortably over head, Articulated face mask for varying degrees of coverage and double-layer face area, Extra long neck skirt, Fit to wear under hard hat and in all CAT2 environments
  • Packaging: Bulwark
  • Protection: ATPV Arc Rating: 9.6
  • Country of Origin: Imported, Made in USA Fabric
  • Gender: Unisex
  • Materials: Cotton/Spandex
  • Brand: Bulwark™

Specifications

Product Type FR Balaclava with Face Mask
Size One Size
Material FR Cotton, Spandex
Color Gray
Closure Type Pull-over
Disposable Reusable
Certifications/Compliance Category 2