Learn More
Coast™ FL75R 530 Lumen Dual Color Rechargeable Focusing LED Headlamp
Description
Includes
Lithium battery pack, 3 x AAA batteries, USB charging cord, AC adapter, hardhat clips
Requires
Lithium-Ion Pack or 3 x AAA
The FL75R Headlamp is the first rechargeable headlamp in our FL series. The light features our Flex Charge Dual Power system. The Flex Charge feature allows for the rechargeable battery pack to be recharged inside or outside of the headlamp using a micro USB. The Dual Power allows for it to run on our custom rechargeable lithium battery pack or standard alkaline batteries. The first button on the headlamp gives you the ability to shine an ultra wide flood beam and then quickly twist the bezel to a long reaching spot beam with transition halo. The second button on the headlamp enables the user to switch quickly to a fixed red LED light to preserve night vision. It also includes a reflective safety strap for additional safety benefits.
With Coast's commitment to quality, the FL75R Headlamp is impact resistant, weather resistant and its LED is virtually unbreakable. The FL75R Headlamp is backed by Coast's lifetime warranty against defects in materials and workmanship. Tested and rated to ANSI/FL1 standards.
Certifications
ANSI/FL1 Standards
Compliance
ANSI/FL1 Standards
Warranty
Lifetime
Specifications
Specifications
| Weight (English) | 1.08 lb. |
| Weight (Metric) | 0.49 kg |
| Color | Black, Red |
| Height (Metric) | 10.5 cm |
| Length (Metric) | 12 cm |
| Material | Plastic |
| Width (Metric) | 17.4 cm |
| Product Type | Rechargeable Headlamp |