missing translation for 'onlineSavingsMsg'
Learn More

Coast™ FL70 435 Lumen Focusing LED Headlamp

Catalog No. 19012023
Encompass
Change view
Click to view available options
Light Source:
LED
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Light Source
19012023 LED
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19012023 Supplier Coast™ Supplier No. 21324

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

3 x AAA batteries, hardhat clips

Requires

3 x AAA

A high output, all white, front-loader with a Pure Beam Focusing Optic and three light modes for pros and adventurers alike.

The FL70 Headlamp combines our Pure Beam Focusing technology with one of our new front loaded headlamps. The FL70 Headlamp gives you the ability to shine an ultra wide flood beam and then quickly twist the bezel to a long reaching spot beam with transition halo so that you can be ready for anything. The IPX4 weatherproof rating and reflective safety strap allow this headlamp to be ready for any environment.

With Coast's commitment to quality, the FL70 Headlamp is impact resistant, weather resistant and its LED is virtually unbreakable. The FL70 Headlamp is backed by Coast's lifetime warranty against defects in materials and workmanship. Tested and rated to ANSI/FL1 standards.

Certifications

ANSI/FL1 Standards

Compliance

ANSI/FL1 Standards

Warranty

Lifetime

Specifications

Light Source LED
Weight (English) 0.37 lb.
Weight (Metric) 0.17 kg
Battery Type Battery (Alkaline)
Color Black, Red
Height (Metric) 21.5 cm
Length (Metric) 7.5 cm
Material Plastic with Fabric Strap
Width (Metric) 4.25 cm
Product Type Headlamp