missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fixed Speed Vortex Mixer

Fixed speed vortex mixer starts mixing when the head is pressed down.

$660.39

Specifications

Orbit 4.9 mm
Wattage 135 W
Product Type Fixed Speed Vortex Mixer
Height (English) 5 in.
Height (Metric) 12.7 cm
View More Specs

Products 1
Catalog Number Mfr. No. Speed Range Voltage Amperage Price Quantity & Availability  
Catalog Number Mfr. No. Speed Range Voltage Amperage Price Quantity & Availability  
02215410
View Documents Promotion Details
Fisherbrand™
80863025
3200 rpm 120 V 1.2 A
Each for $660.39
Only null left
 
Description

Description

Fixed speed vortex mixer starts mixing when the head is pressed down. Speed is fixed at full rpm to provide vigorous vortexing of samples.

  • Touch mode operation
  • Fixed high speed mixing
  • Mixer includes both cup head and 3 in. head with cover
  • Speed Range: 3200rpm
  • Orbit: 4.9mm
  • Controls: None
  • Overall Dimensions: 4.8L x 6.8W x 4.8 in.H (12.2 x 17.3 x 12.2cm)
  • 5 year warranty
Specifications

Specifications

4.9 mm
Fixed Speed Vortex Mixer
12.7 cm
12.1 cm
4.5 kg
4.5 kg
135 W
5 in.
20.2 cm
10 lb.
10 lb.
Videos
SDS
Documents

Documents