missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ General Use Fixed Height Stainless Steel Table with Casters
GREENER_CHOICE

Catalog No. 15050256
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
No. of Shelves:
1
None
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) No. of Shelves
15050256 72 in. None
15050251 48 in. 1
15050252 60 in. 1
15050253 72 in. 1
15050254 48 in. None
15050255 60 in. None
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 15050256 Supplier Fisherbrand™ Supplier No. FT3072STETC

Fixed Height Stainless Steel Tables with Casters have a heavy duty stainless steel C-frame construction.

  • Fixed Height Stainless Steel Tables with Casters have a heavy-duty stainless-steel C-frame construction.
  • The work top is Type 300 stainless steel, has a brushed finish with rolled edges at the front and back, and square turndown sides providing for flush adjacent installations when required.
  • These tables are furnished at a standing height with stainless steel legs that have adjustable bullet style 1 in. wide leveling feet.
  • Optional Type 300 stainless steel height adjustable undershelf.
  • Tables ship knocked down.

Specifications

With Casters Yes
Certifications/Compliance SEFA 8
Height (English) 36.125 in.
Includes Table Assembly
Wheel Type Standard
Finish #4 Finish
Width (Metric) 182.9 cm
Depth (English) 30 in.
Warranty 2 Years
No. of Doors None
No. of Shelves None
Height (Metric) 91.8 cm
Autoclavable Not Autoclavable
Frame Material Stainless Steel
Adjustable (Height) No
Adjustable No
No. of Drawers None
Color Silver
Depth (Metric) 76.2 cm
Width (English) 72 in.
Show More Show Less