missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ General Use Fixed Height Stainless Steel Table with Casters

Fixed Height Stainless Steel Tables with Casters have a heavy duty stainless steel C-frame construction.

Supplier:  Fisherbrand™ FT3072SETC

 View more versions of this product

Catalog No. 15050253

Only null left
Explore available promotions

Description

Description

  • Fixed Height Stainless Steel Tables with Casters have a heavy-duty stainless-steel C-frame construction.
  • The work top is Type 300 stainless steel, has a brushed finish with rolled edges at the front and back, and square turndown sides providing for flush adjacent installations when required.
  • These tables are furnished at a standing height with stainless steel legs that have adjustable bullet style 1 in. wide leveling feet.
  • Optional Type 300 stainless steel height adjustable undershelf.
  • Tables ship knocked down.
Specifications

Specifications

2 Years
30 in.
Yes
No
Table Assembly
Standard
182.9 cm
Not Autoclavable
Stainless Steel
SEFA 8
None
91.8 cm
36.125 in.
No
72 in.
76.2 cm
1
#4 Finish
None
Silver
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions