missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Fixed Height Heavy Duty Steel Table with Vibration Isolation Casters, Epoxy Work Surface

Description
- Comes with 4 vibration isolation locking swivel casters that have a ratchet style leveling function.
- Steel frame is 2 x 2 in. tubular steel frame construction
- Fixed Height Heavy Duty Tables with vibration isolation casters are rated for 2000 lbs UDL.
Specifications
Specifications
| Color | White |
| Depth (Metric) | 61 cm |
| Includes | Table Frame, Epoxy Work Surface and Vibration Isolation Casters |
| Frame Type | Fully Welded 2 in. x 2 in. Tubular Steel |
| Load Bearing Capacity (Metric) | 907.2 kg |
| Height (Metric) | 91.4 cm |
| Width (English) | 48 in. |
| Depth (English) | 24 in. |
| Height (English) | 36 in. |
| Load Bearing Capacity (English) | 2000 lb. |
| Show More |