missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fixed Height Heavy Duty Steel Table with Locking Swivel Casters, Phenolic Work Surface
GREENER_CHOICE

Catalog No. 06000714
Change view
Click to view available options
Depth (English):
24 in.
30 in.
36 in.
Width (English):
48 in.
60 in.
72 in.
84 in.
96 in.
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English)
06000714 24 in. 48 in.
06000716 24 in. 60 in.
06000718 24 in. 72 in.
06000720 24 in. 84 in.
06000722 24 in. 96 in.
06000724 30 in. 48 in.
06000726 30 in. 60 in.
06000728 30 in. 72 in.
06000730 30 in. 84 in.
06000732 30 in. 96 in.
06000734 36 in. 48 in.
06000736 36 in. 60 in.
06000738 36 in. 72 in.
06000740 36 in. 84 in.
06000742 36 in. 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 06000714

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Heavy Duty Steel Tables are great for general lab use.

  • Comes with 4 locking swivel casters.
  • Steel frame is 2 x 2 in. tubular steel frame construction
  • Fixed Height Heavy Duty Tables with swivel casters are rated for 960 lbs UDL.

Specifications

Width (Metric) 121.9 cm
Depth (Metric) 61 cm
Warranty 2 years
Width (English) 48 in.
Height (Metric) 91.4 cm
Height (English) 36 in.
Load Bearing Capacity (Metric) 435.4 kg
Depth (English) 24 in.
Frame Type Fully Welded 2 in. x 2 in. Tubular Steel
Color White
Includes Table Frame, Phenolic Work Surface and Locking Swivel Casters
Load Bearing Capacity (English) 960 lb.
Show More Show Less