missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fixed Height Heavy Duty Steel Table with Locking Swivel Casters, Epoxy Work Surface
GREENER_CHOICE

Catalog No. p-7146272
Change view
Click to view available options
Depth (English):
24 in.
30 in.
36 in.
Width (English):
48 in.
60 in.
72 in.
84 in.
96 in.
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English)
06000713 24 in. 48 in.
06000715 24 in. 60 in.
06000717 24 in. 72 in.
06000719 24 in. 84 in.
06000721 24 in. 96 in.
06000723 30 in. 48 in.
06000725 30 in. 60 in.
06000727 30 in. 72 in.
06000729 30 in. 84 in.
06000731 30 in. 96 in.
06000733 36 in. 48 in.
06000735 36 in. 60 in.
06000737 36 in. 72 in.
06000739 36 in. 84 in.
06000741 36 in. 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 06000713

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Heavy Duty Steel Tables are great for general lab use.

  • Comes with 4 locking swivel casters.
  • Steel frame is 2 x 2 in. tubular steel frame construction
  • Fixed Height Heavy Duty Tables with swivel casters are rated for 960 lbs UDL.

Specifications

Height (English) 36 in.
Depth (English) 24 in.
Warranty 2 years
Frame Type Fully Welded 2 in. x 2 in. Tubular Steel
Load Bearing Capacity (Metric) 435.4 kg
Width (English) 48 in.
Color White
Load Bearing Capacity (English) 960 lb.
Includes Table Frame, Epoxy Work Surface and Locking Swivel Casters
Depth (Metric) 61 cm
Height (Metric) 91.4 cm
Width (Metric) 121.9 cm
Show More Show Less