missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fixed Height Heavy Duty Steel Table with Leveling Glides, Phenolic Work Surface
GREENER_CHOICE

Catalog No. 06000698
Change view
Click to view available options
Depth (English):
24 in.
30 in.
36 in.
Width (English):
48 in.
60 in.
72 in.
84 in.
96 in.
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English)
06000698 30 in. 72 in.
06000684 24 in. 48 in.
06000686 24 in. 60 in.
06000688 24 in. 72 in.
06000690 24 in. 84 in.
06000692 24 in. 96 in.
06000694 30 in. 48 in.
06000696 30 in. 60 in.
06000700 30 in. 84 in.
06000702 30 in. 96 in.
06000704 36 in. 48 in.
06000706 36 in. 60 in.
06000708 36 in. 72 in.
06000710 36 in. 84 in.
06000712 36 in. 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 06000698

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Heavy Duty Steel Tables are great for general lab use.

  • Comes with leveling glides that have a 0.5 in. stem and a 1.75 in. leveling foot.
  • Steel frame is 2 x 2 in. tubular steel frame construction
  • Fixed Height Heavy Duty Tables with leveling glides are rated for 2000 lbs UDL.

Specifications

Product Type Steel Table
Autoclavable Not Autoclavable
Top Style Phenolic Top
No. of Doors None
No. of Drawers None
With Casters No
Footrest No
With Tilt No
No. of Shelves None
Color White
Load Bearing Capacity (Metric) 907.2 kg
Includes Table Frame, Phenolic Work Surface and Leveling Glides
Frame Type Fully Welded 2 in. x 2 in. Tubular Steel
Height (Metric) 91.4 cm
Width (English) 72 in.
Depth (English) 30 in.
Depth (Metric) 76.2 cm
Height (English) 36 in.
Load Bearing Capacity (English) 2000 lb.
Warranty 2 years
Width (Metric) 182.9 cm
Material Steel
Show More Show Less