missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Fixed Height Heavy Duty Steel Table with Leveling Glides, Phenolic Work Surface

Description
- Comes with leveling glides that have a 0.5 in. stem and a 1.75 in. leveling foot.
- Steel frame is 2 x 2 in. tubular steel frame construction
- Fixed Height Heavy Duty Tables with leveling glides are rated for 2000 lbs UDL.
Specifications
Specifications
| Product Type | Steel Table |
| Autoclavable | Not Autoclavable |
| Top Style | Phenolic Top |
| No. of Shelves | None |
| With Casters | No |
| Footrest | No |
| No. of Drawers | None |
| With Tilt | No |
| No. of Doors | None |
| Height (Metric) | 91.4 cm |
| Show More |