missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fixed Height Heavy Duty Steel Table with Leveling Glides, Epoxy Work Surface
GREENER_CHOICE

Catalog No. 06000685
Change view
Click to view available options
Depth (English):
24 in.
30 in.
36 in.
Width (English):
48 in.
60 in.
72 in.
84 in.
96 in.
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English)
06000685 24 in. 60 in.
06000683 24 in. 48 in.
06000687 24 in. 72 in.
06000689 24 in. 84 in.
06000691 24 in. 96 in.
06000693 30 in. 48 in.
06000695 30 in. 60 in.
06000697 30 in. 72 in.
06000699 30 in. 84 in.
06000701 30 in. 96 in.
06000703 36 in. 48 in.
06000705 36 in. 60 in.
06000707 36 in. 72 in.
06000709 36 in. 84 in.
06000711 36 in. 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 06000685
Only null left

Fisherbrand™ Heavy Duty Steel Tables are great for general lab use.

  • Comes with leveling glides that have a 0.5 in. stem and a 1.75 in. leveling foot.
  • Steel frame is 2 x 2 in. tubular steel frame construction
  • Fixed Height Heavy Duty Tables with leveling glides are rated for 2000 lbs UDL.

Specifications

Depth (Metric) 61 cm
Height (English) 36 in.
Depth (English) 24 in.
Width (English) 60 in.
Load Bearing Capacity (English) 2000 lb.
Warranty 2 years
Height (Metric) 91.4 cm
Includes Table Frame, Epoxy Work Surface and Leveling Glides
Color White
Width (Metric) 152.4 cm
Load Bearing Capacity (Metric) 907.2 kg
Frame Type Fully Welded 2 in. x 2 in. Tubular Steel
Show More Show Less