missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ FiveGo™ F3 Conductivity Meters

Catalog No. p-7070340
Change view
Click to view available options
Type:
Conductivity Meter
Meter with Field Kit
Meter with Standard Kit
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
01912360 Conductivity Meter
01912361 Meter with Standard Kit
01912362 Meter with Field Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01912360 Supplier Mettler Toledo™ Supplier No. 30266883

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Electrode clip, wrist strap, installation QuickGuide, 1413μS/cm and 12.88mS/cm standard sachets

Portable meter provides reliable and high quality conductivity measurements with simple click of a button

Different combinations of portable meters, sensors and accessories are available, which are ideally suited for specific applications or samples.

  • Robust, IP67 waterproof ABS housing
  • Large, well-structured 3.1 in. segmented LCD display for easy viewing
  • Intuitive button arrangement and simple menu for easy operation
  • Ergonomic design provide comfort to both big and small hands
  • Foldable foot stand provides optimal viewing while situated on a lab bench
  • Withstands wet and demanding environments
  • One point calibration with three predefined standards
  • Features Automatic and manual endpoint recording, Acoustic endpoint signal, Visual endpoint signal
  • LTW 7-pin sensor inputs
  • Ideal for mobile applications in the laboratory, at-line, or outdoors
Specifications:
  • Conductivity Range: 0.00μS/cm to 200mS/cm
  • Conductivity Resolution: Automatic range
  • Conductivity Accuracy: ±0.5% of the measured value
  • TDS Range: 0.01mg/L to 200g/L
  • TDS Resolution: Automatic range
  • TDS Accuracy: ±0.5% of the measured value
  • Temperature Range: 0° to 100°C (32° to 212°F)
  • Temperature Resolution: 0.1°C
  • Temperature Accuracy: ±0.5°C
  • Temperature Compensation: Linear: 0.00%/°Cto 10.00%/°C, reference temperature: 20° and 25°C
  • Memory Size: 200 measurements, current calibration
  • Operating Hours: >200 hrs.
  • Power Supply: 4 x 1.5V AAA LRO3 or 4 x 1.2V AAA NiMH HR03
  • Dimensions: 18.8 x 7.7 x 3.3cm (97.4 x 3 x 1.3 in.)
  • Weight: 0.26kg (0.5 lb.)
Applications:
  • F3-Meter only: Suitable for applications that require a specific sensor not included in a kit
  • F3 Standard Kit: Suitable for aqueous samples with mid to high conductivity
  • F3 Field Kit: Suitable for aqueous samples with mid to high conductivity and for measurements on the go

Specifications

Description FiveGo Cond meter F3
Accuracy (Conductivity) ±0.5% of the measured value
Includes Electrode clip, wrist strap, installation QuickGuide, 1413μS/cm and 12.88mS/cm standard sachets
For Use With (Application) For applications that require a specific sensor not included in a kit
Measurement Modes Conductivity
Calibration One point calibration with three predefined standards
Range (Conductivity) 0.00 μS/cm to 200 mS/cm
Temperature Compensation Linear: 0.00%/°C to 10.00%/°C, reference temperature: 20° and 25°C
Range (TDS) 0 mg/L to 200 g/L
Temperature Range (Metric) 0°C to 100°C
Resolution (Temperature) 0.1°C
Accuracy (Temperature) ±0.5°C
Display Type LCD
Memory 200 measurements
Data Points 200
Inputs LTW 7-pin
IP Rating IP67
Dimensions (L x W x H) 18.8 x 7.7 x 3.3 cm (97.4 x 3 x 1.3 in.)
Weight (Metric) 0.26 kg
Weight (English) 0.5 lb.
Model COND PORTABLE F3
Languages Chinese, Chinese (TW), Croatian, Czech, Danish, Dutch, English (GB), English (US), French, German, Hungarian, Indonesian, Italian, Japanese, Korean, Norwegian, Polish, Portuguese (BR), Russian, Slovak, Slovenian, Spanish, Swedish, Thai, Turkish, Vietnamese
Channels 1
Type Conductivity Meter
Show More Show Less