missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fitting for Polypropylene Fume Hood

Catalog No. 06000948
Change view
Click to view available options
Service Valves:
Air
Gas
Nitrogen
VAC
Color:
Brown
Dark Blue
Orange
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Service Valves Color
06000948 Air Orange
06000949 Gas Dark Blue
06000950 Nitrogen Brown
06000951 VAC Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06000948

Fisherbrand™ Fittings are to be used with a Polypropylene Fume Hood. Fittings may be used on either side of the fume hood.

  • These remote control fittings with needle valves consist of a polypropylene angle valve body, a white PVDF panel flange with angle serrated hose connector, a remote control rod assembly with a plastic flange and a tank nipple, locknut and washer
  • Fixtures are shipped loose for installation at the job site by mechanical trades

Specifications

Color Orange
Depth (English) 22 in.
Depth (Metric) 55.9 cm
For Use With (Equipment) Fisherbrand Polypropylene Fume Hoods
Service Valves Air
Width (English) 2.5 in.
Width (Metric) 6.35 cm