missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Straight Medium-Point Forceps
Description
- Made of antimagnetic stainless steel
- Overall length is 4.75 in., L: 4.75 (120mm); W: 0.32 (8mm); H: 0.06 (1.5mm)
Specifications
Specifications
| Product Type | Forceps |
| Length (English) | 4.75 in. |
| Length (Metric) | 120 mm |
| Material | Stainless Steel |
| For Use With (Application) | Dissection, research, laboratories, small-parts handling |
| Tip Style | Straight tips, Medium |