missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Zipper Seal Sample Bags
Description
Zipper-locking feature securely seals bags
- Durable, transparent polyethylene
- Ideal for collecting, storing, and protecting laboratory specimens and samples easily and conveniently
- Clear, print-free surface lets user mark and label each bag separately
Not suggested for use with liquids
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Closure Type | Zip Seal |
| Color | Clear |
| Material | LDPE |
| No. per Case | 1000 |
| No. per Pack | 100 |
| Thickness (English) | 2 mil |
| Dimensions (L x W) | 3 x 2 in. (7 x 5cm) |
| Length (English) | 3 in. |
| Width (English) | 2 in. |
| Show More |