missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Y-Shaped Connectors with Straight Ends

Catalog No. 1531530G
Change view
Click to view available options
Diameter (Metric) Inner:
3.97 mm
5.6 mm
7.95 mm
9.525 mm
11.1 mm
14.3 mm
15.9 mm
Height (Metric):
14.2 mm
20.3 mm
32.2 mm
39.8 mm
45.2 mm
53.3 mm
59.6 mm
Overall Length (Metric):
25.4 mm
38.1 mm
50.8 mm
6.35 cm
76.2 mm
89 mm
96.5 mm
Width (Metric):
4 mm
5.33 mm
7.86 mm
8.89 mm
10.92 mm
13.7 mm
16.2 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Height (Metric) Overall Length (Metric) Width (Metric)
1531530G 15.9 mm 59.6 mm 96.5 mm 16.2 mm
1531530D 9.525 mm 39.8 mm 6.35 cm 8.89 mm
1531530E 11.1 mm 45.2 mm 76.2 mm 10.92 mm
1531530F 14.3 mm 53.3 mm 89 mm 13.7 mm
1531530A 3.97 mm 14.2 mm 25.4 mm 4 mm
1531530B 5.6 mm 20.3 mm 38.1 mm 5.33 mm
1531530C 7.95 mm 32.2 mm 50.8 mm 7.86 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 1531530G

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Autoclavable and highly resistant to many chemicals.

Withstands flows to 20 p.s.i.

Specifications

Diameter (Metric) 15.9mm
Autoclavable Autoclavable
Diameter (English) Inner 0.625 in.
Diameter (Metric) Inner 15.9 mm
Material Polypropylene
Overall Length (English) 3.8 in.
Overall Length (Metric) 96.5 mm
For Use With 16mm
Packaging Quantity CS/100, PK/10
Resistance Properties Excellent Chemical Resistance
Width (Metric) 16.2 mm
Width (English) 0.64 in.
Shape Y
Height (Metric) 59.6 mm
Height (English) 2.35 in.
Color Transparent
Maximum Pressure 20 psi
Product Type Tubing Connector
Show More Show Less