missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Y-Shaped Connectors with Straight Ends

Autoclavable and highly resistant to many chemicals.

 View more versions of this product

Catalog No. 1531530E


Only null left

Description

Description

Withstands flows to 20 p.s.i.
Specifications

Chemical Identifiers

Autoclavable
Excellent Chemical Resistance
Transparent
Tubing Connector
Polypropylene
Y
20 psi

Specifications

11.1mm
0.438 in.
Polypropylene
76.2 mm
CS/100, PK/20
10.92 mm
Y
1.78 in.
20 psi
Autoclavable
11.1 mm
3 in.
12mm
Excellent Chemical Resistance
0.43 in.
45.2 mm
Transparent
Tubing Connector
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions