missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Y-Shaped Connectors with Straight Ends

Autoclavable and highly resistant to many chemicals.

 View more versions of this product

Catalog No. 1531530C


Only null left

Description

Description

Withstands flows to 20 p.s.i.
Specifications

Chemical Identifiers

Autoclavable
Excellent Chemical Resistance
Transparent
Tubing Connector
Polypropylene
Y
20 psi

Specifications

7.95mm
0.313 in.
Polypropylene
50.8 mm
CS/100, PK/20
7.86 mm
Y
1.27 in.
20 psi
Autoclavable
7.95 mm
2 in.
8mm
Excellent Chemical Resistance
0.31 in.
32.2 mm
Transparent
Tubing Connector
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions