missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Write-On Tape

Description
- Can be used in temperatures from -23°C to +121°C (-9°F to +250°F)
- Well suited for use in autoclaves, refrigerators, deep freeze, sterilizers, and incubators
- Easily marked with pencil, pen, ballpoint and most felt-tip markers
- Removes without residue
- Resists oil, water, and acid
Specifications
Specifications
| Color | White |
| Format | Tape |
| Product Type | Write-On™ Tape |
| For Use With (Application) | Autoclave, Refrigerator/freezer, Sterilizer, Incubator |
| Quantity | 1 Ea. |
| Temperature Range (English) | -9 to 250°F |
| Temperature Range (Metric) | -23°C to +121°C |
| Length (English) | 60 yd. |
| Width (English) | 0.5 in. |