missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Workstation Storage/Dispenser Bins

Catalog No. p-34824
Change view
Click to view available options
Dimensions (L x W x H):
6 x 6.5 x 14 in.
6 x 6.5 x 7 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
03340194A 6 x 6.5 x 14 in.
03340194B 6 x 6.5 x 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03340194A
Only null left

Excellent space-saving storage.

Ideal for holding and dispensing pipet tips, microcentrifuge tubes, finger cots, cotton swabs, alcohol packs, or any small items used in the laboratory.

  • Clear acrylic front with white acrylic sides and back
  • Provide easy content identification and keep items dust free
  • Front hinged cover provides large opening for easy removal
  • Removable top cover for easy filling

Specifications

Type Dispensing Bin
Color White, Clear
For Use With (Application) Holding and Dispensing Pipet Tips, Microcentrifuge Tubes, Finger Cots, Cotton Swabs, Alcohol Packs, or Any Small Items Used in the Laboratory
Dimensions (L x W x H) 6 x 6.5 x 14 in.
Length (English) 6 in.
Length (Metric) 15 cm
Width (English) 6.5 in.
Width (Metric) 16.5 cm
Height (English) 14 in.
Height (Metric) 35.5 cm