missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Wood Test Tube Racks

Catalog No. p-53678
Change view
Click to view available options
Positions:
12
13
6
Holds:
Tubes (20 to 26 mm)
Tubes (22 mm)
Tubes (24 mm)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions Holds
14755 6 Tubes (24 mm)
14765 12 Tubes (22 mm)
14770 13 Tubes (20 to 26 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14755
Only null left

Four sizes to hold 16 to 26mm tubes

  • Available in 6, 12 and 13 tubes and 15 semimicro tubes

For 6 Tubes

  • Rack has six drying pins (included)
  • Base is heavy wood for stability
  • Dimensions (L x W x H): 9.25 x 3.56 x 2.25 in. (23.5 x 9 x 5.7cm)

For 12 Tubes

  • In two rows
  • Without drying pins
  • Rack joints won't warp or pull apart
  • Dimensions (L x W x H): 7.87 x 2.75 x 5.87 in. (20 x 7 x 14.9cm)

For 13 Tubes

  • Holds two different sized tubes in two rows
  • Upper row has seven openings, 20mm diameter
  • Lower row has six openings, 26mm diameter
  • Joints won't warp or pull apart
  • Dimensions (L x W x H): 9.56 x 3.12 x 7.87 in. (24.3 x 7.9 x 20cm)

For 15 Semimicro Tubes

  • Hardwood support block
  • Holes are slotted so that liquid levels can be seen easily
  • Dimensions (L x W x H): 8.25 x 2.12 x 1.75 in. (21 x 5.4 x 4.4cm)

Specifications

Autoclavable Not Autoclavable
Holds Tubes (24 mm)
Material Wood
Positions 6
Dimensions (L x W x H) 9.25 x 3.56 x 2.25 in. (23.5 x 9 x 5.7 cm)
Length (Metric) 23.5 cm
Length (English) 9.25 in.
Width (English) 3.56 in.
Height (English) 2.25 in.
Diameter (Metric) Opening 24 mm
Product Type Tube Rack
Height (Metric) 5.7 cm
Width (Metric) 9 cm
Show More Show Less