missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Wide-Form Porcelain Crucibles
Withstand temperatures up to 1150°C (2102°F)
$80.04 - $163.25
Specifications
| Material | Porcelain |
|---|---|
| Finish | Glazed |
| Max. Temperature (Metric) | 1150°C |
| Product Type | Crucible |
Alert:
Heating and cooling rates should not exceed 200°C per hour and maximum use temp of 1100°C
| Catalog Number | Capacity (Metric) | Diameter (Metric) Outer | Height (Metric) | Weight (Metric) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Capacity (Metric) | Diameter (Metric) Outer | Height (Metric) | Weight (Metric) | Price | Quantity & Availability | |||
|
FB965I
|
8 mL | 32mm | 20mm | 10g |
Pack of 6 Each for $80.04
Case of 8 Pack for $640.32
|
|
|||
|
FB965M
|
100 mL | 76mm | 46mm | 55g |
Pack of 6 Each for $144.34
Case of 8 Pack for $1,154.72
|
|
|||
|
FB965N
|
150 mL | 84mm | 52mm | 90g |
Pack of 6 Each for $163.25
Case of 8 Pack for $1,306.00
|
|
|||
Description
Withstand temperatures up to 1150°C (2102°F)
- Glazed inside and out except for outside bottom surface and rim
Order Info
Covers available separately
Specifications
| Porcelain | |
| Glazed | |
| 1150°C | |
| Crucible |