missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ White Nylon Bristle Brush

Catalog No. 03536
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03536 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03536
Only null left

Fisherbrand™ White Nylon Bristle Brushes are heavy-duty brushes for cleaning beakers, jars, and similar containers.

  • Extra-heavy bristle with double-tufted end
  • Wooden handle
  • Chemical-resistant

Specifications

Product Type Bristle Brush
Handle Material Wood
Tip Type Double Tufted End
Color White
Diameter (English) Bristle 2.87 in.
Diameter (Metric) Bristle 7.2 cm
For Use With (Application) For cleaning beakers, jars, and similar containers
Length (English) 16 in.
Length (English) Bristle 5 in.
Length (Metric) 40.64 cm
Length (Metric) Bristle 12.7 cm
Size Medium
Show More Show Less