missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Weighing Funnels

Catalog No. p-22868
Change view
Click to view available options
Diameter (Metric)Top:
One each of: 10, 15, 20, 25 and 32 mm
15 mm
25 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)Top
14353D 25 mm
14353B 15 mm
14353F One each of: 10, 15, 20, 25 and 32 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14353D
Only null left

Weighing dish and sample transfer funnel in one.

  • Borosilicate glass funnels with tapered pouring necks aid microtransfer of solids and liquids
  • No rocking or moving while weighing—flat bottom keeps funnel steady while on balance
  • Use in temperatures to 454°C (849°F)

Specifications

Diameter (Metric)Top 25 mm
Diameter (Metric) Stem 10.25mm (OD); 8.12mm (ID)
Material Borosilicate Glass
Height (Metric) 55 mm
For Use With (Application) Used for microtransfer of solids and liquids
Max. Temperature (English) 849°F
Max. Temperature (Metric) 454°C
Product Type Weighing Funnel