missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fisherbrand™ Weighing Funnels

Catalog No. 14353F
Change view
Click to view available options
Diameter (Metric)Top:
One each of: 10, 15, 20, 25 and 32 mm
15 mm
25 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)Top
14353F One each of: 10, 15, 20, 25 and 32 mm
14353D 25 mm
14353B 15 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14353F

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Weighing Funnels serve as a weighing dish and sample transfer funnel in one. Made from borosilicate glass with a flat bottom for stability on a balance and a tapered pouring neck for precise microtransfer of solids and liquids.

Weighing dish and sample transfer funnel in one.

  • Borosilicate glass funnels with tapered pouring necks aid microtransfer of solids and liquids
  • No rocking or moving while weighing, flat bottom keeps funnel steady while on balance
  • Use in temperatures to 454°C (849°F)
  • Combines weighing dish and sample transfer funnel in a single piece of glassware

Order Info

Assortment pack of five includes one each of the following (diameter x L): 10 x 35mm, 15 x 40mm, 20 x 45mm, 25 x 55mm and 32 x 68mm

Specifications

Diameter (Metric)Top One each of: 10, 15, 20, 25 and 32 mm
Diameter (Metric) Stem One each of (OD x ID): 6.25 x 2.52, 7.25 x 3.62, 10.25 x 8.12, 10.25 x 8.12, 13.25 x 11.16 mm
Material Borosilicate Glass
For Use With (Application) Used for microtransfer of solids and liquids
Includes One each of the following: 10 dia. x 35mm L, 15 dia. x 40mm L, 20 dia. x 45mm L, 25 dia. x 55mm L and 32 dia. x 68mm L
Max. Temperature (English) 849°F
Max. Temperature (Metric) 454°C
Product Type Weighing Funnel