missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fisherbrand™ Weighing Funnels

Catalog No. 14353D
Change view
Click to view available options
Diameter (Metric)Top:
One each of: 10, 15, 20, 25 and 32 mm
15 mm
25 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)Top
14353D 25 mm
14353B 15 mm
14353F One each of: 10, 15, 20, 25 and 32 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14353D
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Weighing Funnels serve as a weighing dish and sample transfer funnel in one. Made from borosilicate glass with a flat bottom for stability on a balance and a tapered pouring neck for precise microtransfer of solids and liquids.

Weighing dish and sample transfer funnel in one.

  • Borosilicate glass funnels with tapered pouring necks aid microtransfer of solids and liquids
  • No rocking or moving while weighing, flat bottom keeps funnel steady while on balance
  • Use in temperatures to 454°C (849°F)
  • Combines weighing dish and sample transfer funnel in a single piece of glassware

Specifications

Diameter (Metric)Top 25 mm
Diameter (Metric) Stem 10.25 mm (OD), 8.12 mm (ID)
Material Borosilicate Glass
Height (Metric) 55 mm
For Use With (Application) Used for microtransfer of solids and liquids
Max. Temperature (English) 849°F
Max. Temperature (Metric) 454°C
Product Type Weighing Funnel