missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Wall-Mounted Stainless-Steel Shelves

Catalog No. p-3659680
Change view
Click to view available options
Length (English):
60 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19033595D 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19033595D Supplier Fisherbrand™ Supplier No. WSKD60

Easily assembled employing slip-fit TAB-LOK design

  • 18 gauge stainless-steel polished to satin finish
  • Knocked down (KD) type shelf
  • Die stamped and die formed shelf and brackets
  • Furnished with 1.5 in. sanitary rolled rim with 1.25 in. turn-up edge on sides and rear

Specifications

Product Type Wall Shelf
For Use With (Application) Convenient storage space for spices, timers etc
Length (English) 60 in.
Length (Metric) 152.4 cm
Width (English) Sink 11.125 in.