missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Verification Thermometers for Ovens, Incubators, Freezers, and Refrigerators

Catalog No. p-4757135
Change view
Click to view available options
Temperature Range (Metric):
-5°C to +20°C
-90°C to +25°C
10°C to 45°C
20°C to 130°C
50°C to 200°C
Temperature Range (English):
20°F to 60°F
For Use With (Application):
Blood bank
Incubator
Oven
Refrigerator
Ultra Low Freezer
Subdivision:
0.5°
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Temperature Range (English) For Use With (Application) Subdivision
13201589 10°C to 45°C Incubator 0.5°
13201590 20°C to 130°C Oven
13201587 -5°C to +20°C Blood bank 0.5°
13201588 -90°C to +25°C Ultra Low Freezer
13201601 20°F to 60°F Refrigerator
13201602 50°C to 200°C Oven
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 13201589 Supplier Fisherbrand™ Supplier No. B606000920
Only null left

Insertion of the thermometer into the included recyclable plastic bottle protects samples from contamination by eliminating the need for direct contact.

  • Mercury-free liquid-in-glass thermometers with glass bead bottle fill
  • Bottle fill mimics the samples being stored for more accurate temperature monitoring
  • Features permanently fused markings and lead free, white back glass
  • Individually serialized; traceable to NIST

Ideal for chemical industry, petrochemistry, pharmaceutical, medical, cosmetic, producers of chemicals, university, dairies, breweries, distillers, beer cellars, refrigeration house, hot houses, scientific institutes, blood banks, refrigeration/freezer/incubator/oven equipment producers and producers of laboratory equipment.

Certifications

Multi-lingual Statement of Accuracy: English, French, Spanish, Italian, German, Portuguese.

Warranty

Five-year limited. See hbinstrument.com/conditions.php for details.

Specifications

Certifications/Compliance NIST
For Use With (Application) Incubator
Max. Temperature (Metric) 45°C
Min. Temperature (Metric) 10°C
Temperature Range (English)
Temperature Range (Metric) 10°C to 45°C
Accuracy 0.75°C
Subdivision 0.5°