missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vacuum Filter Holders, Borosilicate Glass Funnels

Catalog No. p-4904615
Change view
Click to view available options
Capacity (Metric):
15 mL
150 mL
300 mL
500 mL
1 L
Material:
Borosilicate Glass
PTFE-coated Borosilicate Glass
For Use With (Equipment):
09-753-1A, 09-753-1C
09-753-1A, 09-753-1C, 09-753-1G, 09-753-102
09-753-1E
09-753-2
09-753E, 09-753G
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Material For Use With (Equipment)
0975313 15 mL Borosilicate Glass 09-753E, 09-753G
0975319 150 mL Borosilicate Glass 09-753E, 09-753G
0975320 300 mL Borosilicate Glass 09-753E, 09-753G
0975326B 1 L Borosilicate Glass 09-753-2
0975326C 300 mL PTFE-coated Borosilicate Glass 09-753-1E
0975326A 300 mL Borosilicate Glass 09-753-1A, 09-753-1C, 09-753-1G, 09-753-102
0975334B 500 mL Borosilicate Glass 09-753-1A, 09-753-1C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 0975313
Only null left

For use with Fisherbrand Vacuum Filter Holder

  • Material: Borosilicate glass

Specifications

Diameter (Metric)Top 25 mm
Capacity (Metric) 15 mL
Material Borosilicate Glass
Height (Metric) 105 mm
For Use With (Equipment) 09-753E, 09-753G
Diameter (English)Top 0.625 in.
Height (English) 4.13 in.
Product Type Filter Funnel