missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Utility Scissors

Catalog No. 08945
Change view
Click to view available options
Length (English):
4.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
08945 4.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08945

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand Utility Scissors are for general use.

Fisherbrand Utility Scissors are for general use.

Fisherbrand™ Utility Scissors are multipurpose.

  • Straight, ASTM™ F899-84 stainless-steel blades
  • Rockwell hardness: HRC 46-50
  • Passivated to avoid rust contamination
  • Fully autoclavable
  • Sterilizable by EtO and gamma radiation

Compliance

Manufactured under ISO 9001, cGMP Guidelines

Specifications

Product Type Utility Scissors
Blade Style Straight
Grade Surgical
Length (English) 4.5 in.
Length (Metric) 11.43 cm
Length (Metric) Blade 11.4 cm
Material Stainless Steel
Autoclavable Autoclavable
For Use With (Application) EMT, trauma, utility